Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Chipbreaker Cutter, 0.3750" (3/8), Overall Length: 3"

  • Mfr # 969324-C4

  • Zoro # G7173734


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
8
Length of Cut
1.1250" (1-1/8)
Shank Dia.
0.3750" (3/8)
Overall Length
3.0000" (3)
Cutting Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969324-C4
Zoro #
G7173734
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.1250" (1-1/8)
Shank Dia.
0.3750" (3/8)
Overall Length
3.0000" (3)
Cutting Dia.
0.3750" (3/8)
Milling Dia.
3/8"

Details

Number of Flutes
8
Finish
C4
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Type
I
Center Cutting
N
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Square Chipbreaker Cutter, 8 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.