
End Mill for Composites - Chipbreaker Cutter
Mfr # 802012
Zoro # G600449169
product price: $71.35
/eaKey Features
Number of Flutes
5
Length of Cut
0.5700"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
802012
Zoro #
G600449169
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5700"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Cutting Dia.
0.1875" (3/16)
Details
Number of Flutes
5
Finish
UN
Weldon Flat
N
SAE or Metric
SAE
Type
II
LOC Multiple
(3x)
Center Cutting
Y
Description
0.1875" (3/16) Cutter DIA x 0.5700" Length of Cut Carbide Square Chipbreaker Cutter, 5 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.