Zoro Homepage

End Mill for Composites - Composite Finisher, 0.0781" (5/64), Shank Dia.: 1/8"

  • Mfr # 944778-C4

  • Zoro # G7180829


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
0.2340" (15/64)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0781" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944778-C4
Zoro #
G7180829
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0781" (5/64)
Milling Dia.
5/64"

Details

Number of Flutes
6
Finish
C4
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0781" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.