
End Mill for Composites - Composite Finisher, 0.0937" (3/32), Shank Dia.: 1/8"
Mfr # 889293
Zoro # G7180646
product price: $72.15
/eaKey Features
Number of Flutes
6
Length of Cut
0.5000" (1/2)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889293
Zoro #
G7180646
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5000" (1/2)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/32"
Cutting Dia.
0.0937" (3/32)
Details
Number of Flutes
6
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(5x)
SAE or Metric
SAE
Description
0.0937" (3/32) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.