Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Composite Finisher, 0.3750" (3/8), Number of Flutes: 10

  • Mfr # 944824

  • Zoro # G7185659


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
10
Length of Cut
1.1250" (1-1/8)
Shank Dia.
0.3750" (3/8)
Overall Length
3.0000" (3)
Cutting Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944824
Zoro #
G7185659
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.1250" (1-1/8)
Shank Dia.
0.3750" (3/8)
Overall Length
3.0000" (3)
Cutting Dia.
0.3750" (3/8)
Milling Dia.
3/8"

Details

Number of Flutes
10
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Square Chipbreaker Cutter, 10 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.