Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Composite Finisher, 0.5000" (1/2)

  • Mfr # 944832

  • Zoro # G7185108


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
10
Length of Cut
1.5000" (1-1/2)
Shank Dia.
0.5000" (1/2)
Overall Length
4.0000" (4)
Cutting Dia.
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944832
Zoro #
G7185108
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5000" (1-1/2)
Shank Dia.
0.5000" (1/2)
Overall Length
4.0000" (4)
Cutting Dia.
0.5000" (1/2)
Milling Dia.
1/2"

Details

Number of Flutes
10
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 1.5000" (1-1/2) Length of Cut Carbide Square Chipbreaker Cutter, 10 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.