Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Composite Finisher

  • Mfr # 794793-C4

  • Zoro # G701018806


product price: $74.89
/ea

Key Features

Cutting Dia.
0.0930"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1400" (9/64)
Coating
C4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
794793-C4
Zoro #
G701018806
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.0930"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1400" (9/64)

Details

Coating
C4
SAE or Metric
SAE
LOC Multiple
(1.5x)
Number of Flutes
6

Description

0.0930" Cutter DIA x 0.1400" (9/64) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.