
End Mill for Composites - Composite Finisher
Mfr # 794793
Zoro # G001019015
product price: $59.99
/eaKey Features
Cutting Dia.
0.0930"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Coating
UN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794793
Zoro #
G001019015
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.0930"
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1400" (9/64)
Details
Coating
UN
SAE or Metric
SAE
LOC Multiple
(1.5x)
Number of Flutes
6
Description
0.0930" Cutter DIA x 0.1400" (9/64) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.