
End Mill for Composites - Composite Finisher
Mfr # 794808
Zoro # G701019407
product price: $62.19
/eaKey Features
Cutting Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
SAE or Metric
SAE
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794808
Zoro #
G701019407
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1870" (3/16)
Details
SAE or Metric
SAE
Coating
UN
LOC Multiple
(1.5x)
Number of Flutes
8
Description
0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut Carbide Square Chipbreaker Cutter, 8 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.