
End Mill for Composites - Composite Finisher
Mfr # 798932
Zoro # G804195947
product price: $497.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
10
Overall Length
4.0000" (4)
Shank Dia.
0.5000" (1/2)
Length of Cut
1.5000" (1-1/2)
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
798932
Zoro #
G804195947
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.5000" (1/2)
Length of Cut
1.5000" (1-1/2)
Cutter Dia.
0.5000" (1/2)
Details
Number of Flutes
10
Measurement System
Inch
Finish
C5
LOC Multiple
(3x)
Description
0.5000" (1/2) Cutter DIA x 1.5000" (1-1/2) Length of Cut Carbide Square Chipbreaker Cutter, 10 Flutes, CVD Diamond 9μm
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.