Zoro Homepage

End Mill for Composites - Compression Cutter, 0.0312" (1/32)

  • Mfr # 994331

  • Zoro # G7053876


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0930" (3/32)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994331
Zoro #
G7053876
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0930" (3/32)
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/32"
Split Length
0.0060"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0312" (1/32)

Details

Number of Flutes
2
Single End/Double End
Single End
Coolant Through
No
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(3x)
Weldon Flat
N
End to Center
0.0312" (1/32)
Coating
UN
Center Cutting
N

Description

0.0312" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut Carbide Square Chipbreaker Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.