Zoro Homepage

End Mill for Composites - Compression Cutter, 0.0625" (1/16), Shank Dia.: 1/8"

  • Mfr # 995062

  • Zoro # G7086450


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995062
Zoro #
G7086450
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/16"
Split Length
0.0130"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0625" (1/16)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
CVD Diamond
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
C5
End to Center
0.0625" (1/16)

Description

0.0625" (1/16) Cutter DIA x 0.1870" (3/16) Length of Cut Carbide Square Chipbreaker Cutter, 2 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.