Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Compression Cutter, 0.0937" (3/32)

  • Mfr # 994393

  • Zoro # G7052500


product price: $66.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.2810" (9/32)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
994393
Zoro #
G7052500
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2810" (9/32)
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/32"
Split Length
0.0190"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0937" (3/32)

Details

Number of Flutes
2
Single End/Double End
Single End
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Through
No
End to Center
0.0937" (3/32)
LOC Multiple
(3x)
SAE or Metric
SAE
Center Cutting
N
Coating
UN
Weldon Flat
N

Description

0.0937" (3/32) Cutter DIA x 0.2810" (9/32) Length of Cut Carbide Square Chipbreaker Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.