Zoro Homepage

End Mill for Composites - Compression Cutter, 0.1875" (3/16)

  • Mfr # 993712-C4

  • Zoro # G7081946


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993712-C4
Zoro #
G7081946
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Split Length
0.0410"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
End to Center
0.1875" (3/16)
LOC Multiple
(3x)
Coating
C4
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 0.5620" (9/16) Length of Cut Carbide Square Chipbreaker Cutter, 4 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.