Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Compression Cutter, 0.3125" (5/16)

  • Mfr # 918820

  • Zoro # G7059939


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1.0000" (1)
Shank Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
918820
Zoro #
G7059939
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.0000" (1)
Shank Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/16"
Cutting Dia.
0.3125" (5/16)
Split Length
0.0750"

Details

Number of Flutes
6
Finish
C5
Finish - Machining
CVD Diamond
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(3x)
End to Center
0.3125" (5/16)

Description

0.3125" (5/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.