Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Compression Cutter, 0.3750" (3/8)

  • Mfr # 920124

  • Zoro # G7174459


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1.1250" (1-1/8)
Single End/Double End
Single End
Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920124
Zoro #
G7174459
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.1250" (1-1/8)
Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.3750" (3/8)
Milling Dia.
3/8"
Split Length
0.0900"

Details

Number of Flutes
6
Single End/Double End
Single End
Finish
UN
Finish - Machining
Uncoated
Coolant Through
No
Material - Machining
Carbide
SAE or Metric
SAE
End to Center
0.3750" (3/8)
LOC Multiple
(3x)
Weldon Flat
N
Center Cutting
N

Description

0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.