Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Compression Cutter, 0.5000" (1/2), Split Length: 0.1200"

  • Mfr # 920132

  • Zoro # G7174739


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1.5000" (1-1/2)
Single End/Double End
Single End
Shank Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920132
Zoro #
G7174739
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5000" (1-1/2)
Shank Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Milling Dia.
1/2"
Cutting Dia.
0.5000" (1/2)
Split Length
0.1200"

Details

Number of Flutes
6
Single End/Double End
Single End
Finish
UN
Coolant Through
No
Material - Machining
Carbide
Finish - Machining
Uncoated
Weldon Flat
N
Center Cutting
N
End to Center
0.5000" (1/2)
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 1.5000" (1-1/2) Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.