
End Mill for Composites - Diamond Cut - Bur Style
Mfr # 798516
Zoro # G001020059
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Right Hand Teeth
10
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
798516
Zoro #
G001020059
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.7500" (3/4)
Details
Right Hand Teeth
10
Coating
UN
SAE or Metric
SAE
LOC Multiple
(3x)
Left Hand Teeth
12
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Diamond Cut End Mill, 10 RH Teeth, 12 LH Teeth
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.