Zoro Homepage

End Mill for Composites - Drill, 0.0620" (1/16), Shank Dia.: 1/8"

  • Mfr # 908062

  • Zoro # G7113927


product price: $59.35
/ea

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Length of Cut
0.1860"
Shank Dia.
0.1250" (1/8)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908062
Zoro #
G7113927
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1860"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0620" (1/16)

Details

Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Drill Bit Point Angle
140 Degrees
LOC Multiple
(3x)
Left Hand Teeth
8
Point Angle
140
Right Hand Teeth
6

Description

0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut x 140° included Carbide Diamond Cut End Mill, 6 RH Teeth, 8 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.