
End Mill for Composites - Drill, 0.0930" (3/32), Length of Cut: 0.2790"
Mfr # 908093-C4
Zoro # G7119064
product price: $71.19
/eaKey Features
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Length of Cut
0.2790"
Milling Dia.
0.0930" (3/32)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908093-C4
Zoro #
G7119064
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.2790"
Milling Dia.
0.0930" (3/32)
Shank Dia.
0.1250" (1/8)
Details
Measurement System
Inch
Finish
C4
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
Drill Bit Point Angle
140 Degrees
Right Hand Teeth
7
Left Hand Teeth
9
Point Angle
140
LOC Multiple
(3x)
Description
0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut x 140° included Carbide Diamond Cut End Mill, 7 RH Teeth, 9 LH Teeth, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.