Zoro Homepage

End Mill for Composites - Drill, 0.1875" (3/16), Material - Machining: Carbide

  • Mfr # 908112

  • Zoro # G7119770


product price: $65.19
/ea

Key Features

Measurement System
Inch
Overall Length
2.0000" (2)
Length of Cut
0.5630"
Milling Dia.
0.1875" (3/16)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908112
Zoro #
G7119770
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.5630"
Milling Dia.
0.1875" (3/16)
Shank Dia.
0.1875" (3/16)

Details

Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Drill Bit Point Angle
140 Degrees
Right Hand Teeth
9
Point Angle
140
LOC Multiple
(3x)
Left Hand Teeth
11

Description

0.1875" (3/16) Cutter DIA x 0.5630" Length of Cut x 140° included Carbide Diamond Cut End Mill, 9 RH Teeth, 11 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.