
End Mill for Composites - Drill, 0.2500" (1/4)
Mfr # 908116
Zoro # G7122126
product price: $88.65
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Finish
UN
Length of Cut
0.7500" (3/4)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
908116
Zoro #
G7122126
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.7500" (3/4)
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)
Details
Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Drill Bit Point Angle
140 Degrees
Left Hand Teeth
12
Point Angle
140
LOC Multiple
(3x)
Right Hand Teeth
10
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut x 140° included Carbide Diamond Cut End Mill, 10 RH Teeth, 12 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.