Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Square, 0.0620" (1/16)

  • Mfr # 14604-C4

  • Zoro # G7039970


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1250" (1/8)
Shank Dia.
1/4"
Overall Length
2.0000" (2)
Milling Dia.
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14604-C4
Zoro #
G7039970
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1250" (1/8)
Shank Dia.
1/4"
Overall Length
2.0000" (2)
Milling Dia.
1/16"
Cutter Dia.
0.0620"
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
LOC Multiple
(2x)
Coating
C4
SAE or Metric
SAE

Description

0.0620" (1/16) Cutter DIA x 0.1250" (1/8) Length of Cut Carbide Composite Cutting Square End Mill, 2 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.