Zoro Homepage

End Mill for Composites - Square, 0.0930" (3/32)

  • Mfr # 920993-C4

  • Zoro # G7050927


product price: $74.49
/ea

Key Features

Length of Cut
0.2790"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/32"
Cutting Dia.
0.0930" (3/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920993-C4
Zoro #
G7050927
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2790"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/32"
Cutting Dia.
0.0930" (3/32)

Details

Finish
C4
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
SAE or Metric
SAE
Left Hand Teeth
9
LOC Multiple
(3x)
Right Hand Teeth
7

Description

0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Diamond Cut End Mill, 7 RH Teeth, 9 LH Teeth, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.