Zoro Homepage

End Mill for Composites - Square, 0.1250" (1/8)

  • Mfr # 894508

  • Zoro # G7247170


product price: $60.45
/ea

Key Features

Length of Cut
0.6250" (5/8)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/8"
Cutting Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894508
Zoro #
G7247170
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/8"
Cutting Dia.
0.1250" (1/8)

Details

Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Right Hand Teeth
8
LOC Multiple
(5x)
Left Hand Teeth
10

Description

0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Diamond Cut End Mill, 8 RH Teeth, 10 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.