
End Mill for Composites - Square, 0.1875" (3/16)
Mfr # 921012
Zoro # G7053237
product price: $66.45
/eaKey Features
Length of Cut
0.5630"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
921012
Zoro #
G7053237
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5630"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Cutting Dia.
0.1875" (3/16)
Details
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Right Hand Teeth
9
Left Hand Teeth
11
LOC Multiple
(3x)
Description
0.1875" (3/16) Cutter DIA x 0.5630" Length of Cut Carbide Diamond Cut End Mill, 9 RH Teeth, 11 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.