
End Mill for Composites - Square, 0.2500" (1/4)
Mfr # 894516
Zoro # G7244224
product price: $97.79
/ea
Free Shipping & Returns
Key Features
Length of Cut
1.2500" (1-1/4)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.2500" (1/4)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
894516
Zoro #
G7244224
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.2500" (1-1/4)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.2500" (1/4)
Milling Dia.
1/4"
Details
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(5x)
Right Hand Teeth
10
SAE or Metric
SAE
Left Hand Teeth
12
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Diamond Cut End Mill, 10 RH Teeth, 12 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.