End Mill for Composites - Square 0.2500" (1/4) Cutter DIA x 2.0000" (2) Length of Cut

  • Mfr # 785216-C4

  • Zoro # G902588054


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Finish
C4
Cutting Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
785216-C4
Zoro #
G902588054
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Cutting Dia.
0.2500" (1/4)

Details

Finish
C4
Right Hand Teeth
10
Left Hand Teeth
12
LOC Multiple
(8x)
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 2.0000" (2) Length of Cut Carbide Diamond Cut End Mill, 10 RH Teeth, 12 LH Teeth, Amorphous Diamond Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.