Zoro Homepage

End Mill for Composites - Square, 0.3125" (5/16)

  • Mfr # 921020-C4

  • Zoro # G7056938


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.0000" (1)
Shank Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.3125" (5/16)
Finish
C4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921020-C4
Zoro #
G7056938
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.0000" (1)
Shank Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.3125" (5/16)
Milling Dia.
5/16"

Details

Finish
C4
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
LOC Multiple
(3x)
Left Hand Teeth
12
Right Hand Teeth
10
SAE or Metric
SAE

Description

0.3125" (5/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Diamond Cut End Mill, 10 RH Teeth, 12 LH Teeth, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.