
End Mill for Composites - Square, 0.3125" (5/16)
Mfr # 921020
Zoro # G7051590
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1.0000" (1)
Shank Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.3125" (5/16)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
921020
Zoro #
G7051590
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.0000" (1)
Shank Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.3125" (5/16)
Milling Dia.
5/16"
Details
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Left Hand Teeth
12
LOC Multiple
(3x)
SAE or Metric
SAE
Right Hand Teeth
10
Description
0.3125" (5/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Diamond Cut End Mill, 10 RH Teeth, 12 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.