Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Square, 0.3750" (3/8)

  • Mfr # 921024-C4

  • Zoro # G7052178


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.1250" (1-1/8)
Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Finish
C4
Cutting Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921024-C4
Zoro #
G7052178
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.1250" (1-1/8)
Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.3750" (3/8)
Milling Dia.
3/8"

Details

Finish
C4
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Left Hand Teeth
13
SAE or Metric
SAE
LOC Multiple
(3x)
Right Hand Teeth
11

Description

0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Diamond Cut End Mill, 11 RH Teeth, 13 LH Teeth, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.