Zoro Homepage

End Mill for Composites - Square, 0.5000" (1/2)

  • Mfr # 70532

  • Zoro # G7057735


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
2.5000" (2-1/2)
Shank Dia.
1/2"
Overall Length
4.0000" (4)
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70532
Zoro #
G7057735
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.5000" (2-1/2)
Shank Dia.
1/2"
Overall Length
4.0000" (4)
Milling Dia.
1/2"
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(5x)
SAE or Metric
SAE
Coating
UN

Description

0.5000" (1/2) Cutter DIA x 2.5000" (2-1/2) Length of Cut Carbide Composite Cutting Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.