Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Composites - Square

  • Mfr # 921002

  • Zoro # G401021717


product price: $61.89
/ea

Key Features

Length of Cut
0.3270"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
UN
Cutting Dia.
0.1090" (7/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
921002
Zoro #
G401021717
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3270"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.1090" (7/64)

Details

Finish
UN
SAE or Metric
SAE
Left Hand Teeth
10
LOC Multiple
(3x)
Right Hand Teeth
8

Description

0.1090" (7/64) Cutter DIA x 0.3270" Length of Cut Carbide Diamond Cut End Mill, 8 RH Teeth, 10 LH Teeth

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.