Zoro Homepage

End Mill for Exotic Alloys - Ball, 0.0100", Shank Dia.: 1/8"

  • Mfr # 944210-C6

  • Zoro # G7228036


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.0150" (1/64)
Shank Dia.
1/8"
Milling Dia.
0.0100"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944210-C6
Zoro #
G7228036
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0150" (1/64)
Shank Dia.
1/8"
Milling Dia.
0.0100"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0100"

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
SAE or Metric
SAE
Coating
C6
LOC Multiple
(1.5x)

Description

0.0100" Cutter DIA x 0.0150" (1/64) Length of Cut Carbide Ball End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.