Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Exotic Alloys - Ball, 0.0620" (1/16)

  • Mfr # 56162-C6

  • Zoro # G7114365


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.0930" (3/32)
Shank Dia.
1/8"
Milling Dia.
1/16"
Neck Dia.
0.0605"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56162-C6
Zoro #
G7114365
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0930" (3/32)
Shank Dia.
1/8"
Milling Dia.
1/16"
Neck Dia.
0.0605"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0620" (1/16)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Reach
(8x)
Coating
C6
Overall Reach
0.5000" (1/2)
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.5000" (1/2) Reach Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.