End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Number of Flutes: 3

  • Mfr # 848178-C6

  • Zoro # G7105868


product price:  $55.25
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0620" (1/16)
Single End/Double End
Single End
Shank Dia.
1/8"
Milling Dia.
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
848178-C6
Zoro #
G7105868
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0620" (1/16)
Shank Dia.
1/8"
Milling Dia.
5/64"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0780" (5/64)

Details

Number of Flutes
3
Single End/Double End
Single End
Finish - Machining
AlTiN Nano
Coolant Through
N
Material - Machining
Carbide
SAE or Metric
SAE
Chip-Breaker
N
Center Cutting
N
LOC Multiple
(0.8x)
Coating
C6
Weldon Flat
N

Description

0.0780" (5/64) Cutter DIA x 0.0620" (1/16) Length of Cut Carbide Ball End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.