Zoro Homepage

End Mill for Exotic Alloys - Ball, 0.0930" (3/32)

  • Mfr # 887293-C6

  • Zoro # G7228027


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.1400" (9/64)
Shank Dia.
1/8"
Neck Dia.
0.0915"
Milling Dia.
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887293-C6
Zoro #
G7228027
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1400" (9/64)
Shank Dia.
1/8"
Neck Dia.
0.0915"
Milling Dia.
3/32"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0930" (3/32)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Overall Reach
0.9500"
SAE or Metric
SAE
Reach
(10x)
LOC Multiple
(1.5x)
Coating
C6

Description

0.0930" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut x 0.9500" Reach Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.