Zoro Homepage

End Mill for Exotic Alloys - Ball, 0.1406" (9/64)

  • Mfr # 970609-C6

  • Zoro # G7105624


product price: $66.15
/ea

Key Features

Number of Flutes
4
Length of Cut
0.4250"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970609-C6
Zoro #
G7105624
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4250"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
9/64"
Cutter Dia.
0.1406" (9/64)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(3x)
SAE or Metric
SAE
Coating
C6

Description

0.1406" (9/64) Cutter DIA x 0.4250" Length of Cut Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.