End Mill for Exotic Alloys - Ball, 0.1875" (3/16), Overall Length: 4"

  • Mfr # 887312-C6

  • Zoro # G7226609


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Milling Dia.
3/16"
Neck Dia.
0.1830"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887312-C6
Zoro #
G7226609
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Milling Dia.
3/16"
Neck Dia.
0.1830"
Overall Length
4.0000" (4)
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
SAE or Metric
SAE
Reach
(10x)
LOC Multiple
(1.5x)
Coating
C6
Overall Reach
1.8750" (1-7/8)

Description

0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 1.8750" (1-7/8) Reach Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.