End Mill for Exotic Alloys - Ball, 2.000 mm, Number of Flutes: 4

  • Mfr # 988745-C6

  • Zoro # G7114478


product price:  $87.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
3.000 mm
Shank Dia.
4.000 mm
Milling Dia.
2.000 mm
Overall Length
50.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988745-C6
Zoro #
G7114478
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3.000 mm
Shank Dia.
4.000 mm
Milling Dia.
2.000 mm
Overall Length
50.000 mm
Neck Dia.
1.960 mm
Shank Diameter
4.000 mm
Cutter Dia.
2.000 mm

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Reach
(5x)
LOC Multiple
(1.5x)
Overall Reach
10.000 mm
SAE or Metric
Metric
Coating
C6

Description

2.000 mm Cutter DIA x 3.000 mm Length of Cut x 10.000 mm Reach Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.