End Mill for Exotic Alloys - Corner Radius, 0.0600", Length of Cut: 5/16"

  • Mfr # 869060-C6

  • Zoro # G7109036


product price:  $53.69
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
1/8"
Length of Cut
0.3120" (5/16)
Milling Dia.
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869060-C6
Zoro #
G7109036
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
1/8"
Length of Cut
0.3120" (5/16)
Milling Dia.
0.0600"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0600"

Details

Number of Flutes
3
Single End/Double End
Single End
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Coolant Through
N
Chip-Breaker
N
LOC Multiple
(5x)
SAE or Metric
SAE
Center Cutting
N
Coating
C6
Weldon Flat
N

Description

0.0600" Cutter DIA x 0.0050" Radius x 0.3120" (5/16) Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.