End Mill for Exotic Alloys - Corner Radius, 0.0780" (5/64), Number of Flutes: 7

  • Mfr # 885478-C6

  • Zoro # G7172684


product price:  $64.69
/ea

Key Features

Number of Flutes
7
Finish
C6
Shank Dia.
0.1250" (1/8)
Length of Cut
0.4060" (13/32)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
885478-C6
Zoro #
G7172684
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.1250" (1/8)
Length of Cut
0.4060" (13/32)
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0780" (5/64)

Details

Number of Flutes
7
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.0780" (5/64) Cutter DIA x 0.0100" Radius x 0.4060" (13/32) Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.