Zoro Homepage

End Mill for Exotic Alloys - Corner Radius, 0.1250" (1/8)

  • Mfr # 882708-C6

  • Zoro # G7228928


product price: $44.39
/ea

Key Features

Number of Flutes
7
Finish
C6
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882708-C6
Zoro #
G7228928
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Length of Cut
0.3750" (3/8)

Details

Number of Flutes
7
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.