Zoro Homepage

End Mill for Exotic Alloys - Corner Radius, 0.1250" (1/8)

  • Mfr # 913008-C6

  • Zoro # G7127139


product price: $35.99
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
4
Shank Dia.
1/8"
Length of Cut
0.1870" (3/16)
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913008-C6
Zoro #
G7127139
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/8"
Length of Cut
0.1870" (3/16)
Milling Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(1.5x)
Coating
C6
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.