Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Exotic Alloys - Corner Radius, 0.1560" (5/32)

  • Mfr # 848910-C6

  • Zoro # G7160188


product price: $45.15
/ea

Key Features

Corner Radius
0.0250"
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
3/16"
Length of Cut
0.4700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848910-C6
Zoro #
G7160188
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0250"
Shank Dia.
3/16"
Length of Cut
0.4700"
Milling Dia.
5/32"
Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coolant Through
N
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
C6
Center Cutting
N
Weldon Flat
N
Chip-Breaker
N

Description

0.1560" (5/32) Cutter DIA x 0.0250" Radius x 0.4700" Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.