Zoro Homepage

End Mill for Exotic Alloys - Corner Radius, 0.1562" (5/32)

  • Mfr # 954310-C6

  • Zoro # G7223687


product price: $46.89
/ea

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
4
Shank Dia.
3/16"
Milling Dia.
5/32"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954310-C6
Zoro #
G7223687
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
3/16"
Milling Dia.
5/32"
Overall Length
2.0000" (2)
Length of Cut
0.1250" (1/8)
Cutter Dia.
0.1562" (5/32)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
SAE or Metric
SAE
Coating
C6
LOC Multiple
(0.8x)

Description

0.1562" (5/32) Cutter DIA x 0.0150" (1/64) Radius x 0.1250" (1/8) Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.