Zoro Homepage

End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16), Corner Radius: 0.0300"

  • Mfr # 892712-C6

  • Zoro # G7206640


product price: $45.65
/ea

Key Features

Number of Flutes
7
Finish
C6
Shank Dia.
0.1875" (3/16)
Length of Cut
0.5700"
Milling Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892712-C6
Zoro #
G7206640
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.1875" (3/16)
Length of Cut
0.5700"
Milling Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)

Details

Number of Flutes
7
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 0.0300" Radius x 0.5700" Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.