End Mill for Exotic Alloys - Corner Radius, 1.400 mm, Number of Flutes: 3

  • Mfr # 984131-C6

  • Zoro # G7177697


product price:  $51.29
/ea

Key Features

Corner Radius
0.100 mm
Number of Flutes
3
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Milling Dia.
1.400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
984131-C6
Zoro #
G7177697
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.100 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Milling Dia.
1.400 mm
Length of Cut
2.100 mm
Cutter Dia.
1.400 mm
Shank Diameter
4.000 mm

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(1.5x)
SAE or Metric
Metric
Coating
C6

Description

1.400 mm Cutter DIA x 0.100 mm Radius x 2.100 mm Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.