
End Mill for Exotic Alloys - Corner Radius, 1.600 mm, Number of Flutes: 3
Mfr # 979336-C6
Zoro # G7179438
product price:Â $47.69
/eaKey Features
Corner Radius
0.200 mm
Number of Flutes
3
Shank Dia.
4.000 mm
Length of Cut
5.000 mm
Overall Length
50.000 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
979336-C6
Zoro #
G7179438
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.200 mm
Shank Dia.
4.000 mm
Length of Cut
5.000 mm
Overall Length
50.000 mm
Milling Dia.
1.600 mm
Cutter Dia.
1.600 mm
Shank Diameter
4.000 mm
Details
Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
SAE or Metric
Metric
LOC Multiple
(3x)
Coating
C6
Description
1.600 mm Cutter DIA x 0.200 mm Radius x 5.000 mm Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.