Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Exotic Alloys - Square, 0.0150" (1/64)

  • Mfr # 985315-C6

  • Zoro # G7067410


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.0230"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0142"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985315-C6
Zoro #
G7067410
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0230"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0142"
Milling Dia.
1/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0150" (1/64)

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Coating
C6
Overall Reach
0.0780" (5/64)
Reach
(5x)
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.0150" (1/64) Cutter DIA x 0.0230" Length of Cut x 0.0780" (5/64) Reach Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.